LED9WA19ADV830DI - 9W Led A19 30K Dim 750LM

Eiko

  • $2.60 (Each)
  • $2.60 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9WA19ADV830DI
Manufacturer
Eiko
Manufacturer's Part Number
LED9WA19/ADV/830-DIM-G9
Description
9W Led A19 30K Dim 750LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293102812 / 00031293102812
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Carton
$2.60 (Each)
Stock Availability
Oklahoma City
0
All Stores
0
Resources
Images
 
 
LED9WA19ADV830DI - Small Image
 
LED9WA19ADV830DI - Large Image
Attachments
 
 
LED9WA19ADV830DI - Specification Sheet
Brochures
 
 
LED9WA19ADV830DI - Brochure
Other Links
 
 
LED9WA19ADV830DI - Other
 
LED9WA19ADV830DI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
9W LED A19 30K DIM 750LM
extra long description
EIKO LED9WA19/ADV/830-DIM-G9 DISC
Product Type
Disc Led Advantage A19 9W-750LM Dimmable 80+Cri 3000K E26 1
Manufacturer Information
Manufacturers Part Number
LED9WA19/ADV/830-DIM-G9
Brand
Eiko
GTIN
00031293102812
UPC
031293102812
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.116
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat