AF631W - Trim Baffle White Cone Stepped All-Fit (AF631W-WH)

ELG

  • $7.64 (Each)
  • $7.64 (Each)

  • $366.72 (Per 48)

In-Stock: 0 available locally (Monroe, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF631W
Manufacturer's Part Number
AF631W
Description
Trim Baffle White Cone Stepped All-Fit (AF631W-WH)
Self Flange Air-Shut Baffle, Fluorescent Bulb Type, Baffle White Finish, Aluminum Housing Material, 1 CT;48 PK Package Quantity, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.64 (Each)
Standard Packaging
$366.72 (Per 48)
Stock Availability
Monroe
0 (Find nearest stock)
West Monroe
0
All Stores
17
Resources
Specifications Sheets
 
 
AF631W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
>75 W (R/PAR30);60 W (A19);65 W (BR30)
Material, Color, and Finish
Housing Material
Aluminum
Finish
Baffle White
Descriptions
Product Type
Self Flange Air-Shut Baffle
Long Description
Self Flange Air-Shut Baffle, Fluorescent Bulb Type, Baffle White Finish, Aluminum Housing Material, 1 CT;48 PK Package Quantity, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Features
6 Inch Socket Supporting R30/PAR30 Self Flange Air-Shut Glossy Finish Baffle
Short Description
Self Flange Air-Shut Baffle, Fluorescent, Aluminum, 1 CT;48 PK
Description
TRIM BAFFLE WHITE CONE STEPPED ALL-FIT (AF631W-WH)
Additional Information
bulb type
Fluorescent
package quantity
1 CT;48 PK
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
AF631W
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
17 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat