17100 - End Cap For 17030 T8 Tube Guard

Epco

  • $0.88 (Each)
  • $0.88 (Each)

  • $42.33 (Per 48)

  • $88.19 (Per 100)

In-Stock: 347 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17100
Manufacturer
Epco
Manufacturer's Part Number
17100
Description
End Cap For 17030 T8 Tube Guard
Epco, Tube Guard End Cap, End Cap, Color: Black, Number Of Pieces: 48, Compatibility: T8 Tubes
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321171008 / 00780321171008
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.88 (Each)
Carton
$0.88 (Each)
Standard Packaging
$42.33 (Per 48)
Stock Availability
Stillwater
0 (Find nearest stock)
Tulsa
0
All Stores
347
Resources
Images
 
 
17100 - Small Image
 
17100 - Large Image
Attachments
 
 
17100 - Specification Sheet
Brochures
 
 
17100 - Brochure
Other Links
 
 
17100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
T8 Tbe GRD BLK Ed CPS
Description
END CAP FOR 17030 T8 TUBE GUARD
extra long description
EPCO 17100 T8 TBE GRD BLK ED CPS
Long Description
EPCO, Tube Guard End Cap, End Cap, Color: Black, Number Of Pieces: 48, Compatibility: T8 Tubes
Special Features
Standard End Caps
Manufacturer Information
Manufacturers Part Number
17100
Brand
Epco
GTIN
00780321171008
UPC
780321171008
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
T8 Tube Guard
Packaging
Weight per each
1
Carton
1
Package
48
Uses, Certifications, and Standards
Application
COMMERCIAL, INDUSTRIAL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat