40030 - Epc 40030 Dryer-Cord 4FT/4W/30a

Epco

  • $17.97 (Each)
  • $17.97 (Each)

  • $287.52 (Per 16)

In-Stock: 36 available locally (Nacogdoches, TX ) ( change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40030
Manufacturer
Epco
Manufacturer's Part Number
40030
Description
Epc 40030 Dryer-Cord 4FT/4W/30a
Epco, Dryer Cord, SRDT, Number Of Conductors: 4, Conductor Size: 10/4 Awg, Amperage Rating: 30 Amp, Plug Type: Right Angle, Number Of Outlets: 1, Color: Black, Length: 4 FT
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121636 - Power cord
UPC/GTIN
780321400306 / 00780321400306
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.97 (Each)
Standard Packaging
$287.52 (Per 16)
Stock Availability
Nacogdoches
36 (Check another store)
All Stores
36
Resources
Attachments
 
 
40030 - Specification Sheet
Brochures
 
 
40030 - Brochure
Other Links
 
 
40030 - Other
Images
 
 
40030 - Small Image
 
40030 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EPC 40030 DRYER-CORD 4FT/4W/30A
Extra Long Description
EPCO 40030 DYR CD SRDT 10/4 4WR 4FT
Long Description
EPCO, Dryer Cord, SRDT, Number Of Conductors: 4, Conductor Size: 10/4 AWG, Amperage Rating: 30 AMP, Plug Type: Right Angle, Number Of Outlets: 1, Color: Black, Length: 4 FT
Product Type
Dyr CD SRDT 10/4 4WR 4FT Black, 30 Amp
Special Features
4-foot, SRDT 10/4, 4 Wire, 30 AMP, Black
Manufacturer Information
Brand
Epco
Manufacturers Part Number
40030
GTIN
00780321400306
UPC
780321400306
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Dryer Cords
Packaging
Weight per each
1.58
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
36 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat