EPW1463S - 14/2 WG 6' Solid Fixture Whip

Epco

  • $17.56 (Each)
  • $17.56 (Each)

In-Stock: 1,366 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EPW1463S
Manufacturer
Epco
Manufacturer's Part Number
EPW1463S
Description
14/2 WG 6' Solid Fixture Whip
Epco, Fixture Whip, Solid Wire, Number Of Conductors: 3, Conductor Size: (3) 14 Awg, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black, White, Green, Length: 6 FT, Conduit Size: 3/8 In, Includes: Die Cast Screw-In Connectors
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Cords Sets
UNSPSC
26121505 - Fixture wire
UPC/GTIN
780321103344 / 00780321103344
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.56 (Each)
Stock Availability
Dumas
0 (Find nearest stock)
Amarillo
0
All Stores
1,366
Resources
Images
 
 
EPW1463S - Small Image
 
EPW1463S - Large Image
Attachments
 
 
EPW1463S - Specification Sheet
Brochures
 
 
EPW1463S - Brochure
Other Links
 
 
EPW1463S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
FW 3-14 Awg So BLWGRN
Description
14/2 WG 6' SOLID FIXTURE WHIP
extra long description
EPCO EPW1463S FW 3-14 AWG SO BLWGRN
Long Description
EPCO, Fixture Whip, Solid Wire, Number Of Conductors: 3, Conductor Size: (3) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Conduit Size: 3/8 IN, Includes: Die Cast Screw-In Connectors
Special Features
Die Cast Screw-In Connector
Manufacturer Information
Manufacturers Part Number
EPW1463S
Brand
Epco
GTIN
00780321103344
UPC
780321103344
Taxonomies, Classifications, and Categories
Type
Solid Wire
Packaging
Weight per each
1.45
Carton
1
Uses, Certifications, and Standards
Application
Commercial, Industrial, Educational, Recreational
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,366

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
1,072 View Store
West Wichita
180 View Store

A-L

Location Stock Available
Hutchinson
74 View Store

M-Z

Location Stock Available
NE Wichita
20 View Store
Salina
20 View Store

* All prices subject to change.

Begin Live Chat