SPD200480Y3M - 200KA277/480VSTD+Cntrnem

Eaton

  • $5078.32 (Each)
  • $5,078.32 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPD200480Y3M
Manufacturer
Eaton
Manufacturer's Part Number
SPD200480Y3M
Description
200KA277/480VSTD+Cntrnem
Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 1 With Internal Disconnect Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-Ln Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685332871 / 00786685332871
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,078.32 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SPD200480Y3M - Small Image
 
SPD200480Y3M - Large Image
 
SPD200480Y3M - Large Image
Other Links
 
 
SPD200480Y3M - Other
 
SPD200480Y3M - Other
 
SPD200480Y3M - Other
Attachments
 
 
SPD200480Y3M - Specification Sheet
Brochures
 
 
SPD200480Y3M - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277/480V wye (4W+G)
Dimensions and Weight
Depth
9.5
Height
3.45
Width
5.4
Descriptions
Description
200KA277/480VSTD+CNTRNEM
Extra Long Description
ETN SPD200480Y3M Eaton SPD series20
Features
Eaton’s SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
Long Description
Surge Protection Device, SPD series, 200 kAIC, 277/480V wye (4W+G), Standard feature package and surge counter, NEMA 1 with internal disconnect enclosure, External side mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L operating voltage
Product Type
Eaton SPD SERIES200KA277/480VSTD+Cntrnem
Special Features
Standard feature package and surge counter
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SPD200480Y3M
GTIN
00786685332871
UPC
786685332871
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat