1510PG - Plug Nema 5-15 15A 125V Small Yellow

Ericson

  • $22.63 (Each)
  • $22.63 (Each)

  • $226.30 (Per 10)

Availability: Currently Out Of Stock
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
1510PG
Manufacturer
Ericson
Manufacturer's Part Number
1510-PG
Description
Plug Nema 5-15 15A 125V Small Yellow
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -20 °C Operating Temperature, +100 °C Operating Temperature, Chemical Resistant;Corrosion Resistant;Dust Resistant;Impact Resistant, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782862490006 / 00782862490006
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.63 (Each)
Standard Packaging
$226.30 (Per 10)
Resources
Other Links
 
 
1510PG - Other
 
1510PG - Other
 
1510PG - Other
Images
 
 
1510PG - Small Image
 
1510PG - Large Image
 
1510PG - Large Image
Attachments
 
 
1510PG - Specification Sheet
Brochures
 
 
1510PG - Brochure
Specifications Sheets
 
 
1510PG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Polybutylene Therephthalate (Interior);Thermoplastic Polyester-Thermoplastic Elastomer (Housing)
Voltage Rating
125 V
Phase
1
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Straight Blade Plug
Special Features
Quick Field Assembly with Cord Grip Nut;Safety Compression Cord Grips;Flexibility Reverse-Cover Design
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -20 °C Operating Temperature, +100 °C Operating Temperature, Chemical Resistant;Corrosion Resistant;Dust Resistant;Impact Resistant, 0.21 lb
Short Description
Straight Blade Plug, 15 A, 125 V, Yellow
Description
PLUG NEMA 5-15 15A 125V SMALL YELLOW
extra long description
ERIC 1510-PG WD PERMA-GRIP PLUG NEM
Additional Information
Maximum Operating Temperature
+100 °C
Resistance Properties
Chemical Resistant;Corrosion Resistant;Dust Resistant;Impact Resistant
package quantity
1 CT;20 PK
Minimum Operating Temperature
-20 °C
Standards Met
UL Listed;CSA Certified;ETL Listed
Made in USA
yes
Warranty
1 YEAR
amps
15
environmental rating
Outdoor
Device Type
Plug
Manufacturer Information
Brand
ERICSON
Manufacturers Part Number
1510-PG
GTIN
00782862490006
UPC
782862490006
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Wiring Devices
Packaging
Weight
0.21 lb
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15P
Application
Construction;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat