24SRLD239CUNVL84 - 24srld239cunvl840cd1u

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24SRLD239CUNVL84
Manufacturer
Metalux
Manufacturer's Part Number
24SR-LD2-39-C-UNV-L840-CD1-U
Description
24srld239cunvl840cd1u
Led, 2'X4' Skyridge, Wavestream, 3900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver, Curved
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083752522 / 00080083752522
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
24SRLD239CUNVL84 - Large Image
 
24SRLD239CUNVL84 - Small Image
Other Links
 
 
24SRLD239CUNVL84 - Other
 
24SRLD239CUNVL84 - Other
Attachments
 
 
24SRLD239CUNVL84 - Specification Sheet
Brochures
 
 
24SRLD239CUNVL84 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.115 at 277V
Number of Lamps
1
Voltage Rating
120/277V
Material
Aluminum
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Led, 2X4, SR, 3900, 4000K, Unv 0-10V DRV
Description
24SRLD239CUNVL840CD1U
extra long description
CLS 24SR-LD2-39-C-UNV-L840-CD1-U LE
Long Description
LED, 2'x4' SkyRidge, WaveStream, 3900 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver, Curved
Special Features
Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions
Manufacturer Information
Manufacturers Part Number
24SR-LD2-39-C-UNV-L840-CD1-U
Brand
METALUX
GTIN
00080083752522
UPC
080083752522
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL Recognized;cULus Listed;LM79/LM80 Compliant;DLC Qualified;IC Rated;RoHS Compliant;Damp Locations Listed;NOM Certified;25 Degree C Ambient Temperature Rating
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat