2EP3GX2U6T8S33IU - 2 Lamp, 2'X2' Static Parabolic, 9 Cell, T8

Metalux

  • $137.15 (Each)
  • $137.15 (Each)

Availability: Currently Out Of Stock
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
2EP3GX2U6T8S33IU
Manufacturer
Metalux
Manufacturer's Part Number
2EP3GX-2U6T8S33I-UNV-EB81-U
Description
2 Lamp, 2'X2' Static Parabolic, 9 Cell, T8
2 U-Lamp, 2'X2' Static Parabolic, 9 Cell, Semi Specular/Low Iridescent Haze 3" Louver, Cee Listed Electronic Ballast, T8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111535 - Parabolic fixture
UPC/GTIN
080083520145 / 00080083520145
Weight per unit
14.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.15 (Each)
Resources
Images
 
 
2EP3GX2U6T8S33IU - Small Image
 
2EP3GX2U6T8S33IU - Large Image
Attachments
 
 
2EP3GX2U6T8S33IU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277V
amperage rating
0.116 at (277V)
Number of Lamps
2
Ballast Type
Instant Start
Material
Steel
Lamp Type
T8 (Not Included)
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
EP3 2 U-Lamp, 2X2 Par, 9 Cell, Semi, T8
Description
2 LAMP, 2'X2' STATIC PARABOLIC, 9 CELL, T8
extra long description
CLS 2EP3GX-2U6T8S33I-UNV-EB81-U EP3
Long Description
2 U-Lamp, 2'x2' Static Parabolic, 9 Cell, Semi Specular/Low Iridescent Haze 3" Louver, CEE Listed Electronic Ballast, T8
Special Features
Provided with CEE-listed energy-saving ballasts
Manufacturer Information
Manufacturers Part Number
2EP3GX-2U6T8S33I-UNV-EB81-U
Brand
Eaton Lighting
GTIN
00080083520145
UPC
080083520145
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Paralux III High Performance
Packaging
Weight per each
14.3
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Troffer
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat