4VT3LD56GUNVL840 - 4' 51W Led Vaportite 40K 6, 000LM

Metalux

  • $298.71 (Each)
  • $298.71 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4VT3LD56GUNVL840
Manufacturer
Metalux
Manufacturer's Part Number
4VT3-LD5-6-G-UNV-L840-CD1-U
Description
4' 51W Led Vaportite 40K 6, 000LM
4FT Vaportite, Led, 4000K CCT, 6400 Lumen, 0-10V, Wet, Unv
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
080083851447 / 00080083851447
Weight per unit
8.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.71 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
4VT3LD56GUNVL840 - Large Image
 
4VT3LD56GUNVL840 - Large Image
Attachments
 
 
4VT3LD56GUNVL840 - Specification Sheet
Other Links
 
 
4VT3LD56GUNVL840 - Other
 
4VT3LD56GUNVL840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.184 at 277V
Number of Lamps
1
Voltage Rating
120/277V
Material
Fiberglass Reinforced Polyester
Lamp Type
LED
Ballast Type
N/A
Descriptions
Product Type
4VT3 6000LM General Dist 4000K Wet Loc
extra long description
CLS 4VT3-LD5-6-G-UNV-L840-CD1-U 4VT
Description
4' 51W LED VAPORTITE 40K 6,000LM
Long Description
4ft Vaportite, LED, 4000K CCT, 6400 Lumen, 0-10V, Wet, UNV
Special Features
Compact and durable fiberglass reinforced polyester housing
Additional Information
Fixture Type
Vaportite
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4VT3-LD5-6-G-UNV-L840-CD1-U
GTIN
00080083851447
UPC
080083851447
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Vapor Tite
Packaging
Weight per each
8.6
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat