CLCS30SPC - 90-120W 3/4/5K Selectable Canopy

Lumark Indoor

  • $258.30 (Each)
  • $258.30 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLCS30SPC
Manufacturer
Lumark Indoor
Manufacturer's Part Number
CLCS30S-PC
Description
90-120W 3/4/5K Selectable Canopy
Large Led Canopy, Selectable Lumens: 7, 300-17, 600 / 50-120W, Selectable CCT: 3000, 4000, 5000K / 80CRI, 120-347V, 50/60HZ
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
080083304929 / 00080083304929
Weight per unit
8.875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$258.30 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Other Links
 
 
CLCS30SPC - Other
Images
 
 
CLCS30SPC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.34
Lamp Type
LED
Voltage Rating
120-347V
Material, Color, and Finish
Style
(blank)
Descriptions
Description
90-120W 3/4/5K SELECTABLE CANOPY
Extra Long Description
CLS CLCS30S-PC LARGE LED CANOPY, 16
Long Description
Large LED Canopy, Selectable Lumens: 7,300-17,600 / 50-120W, Selectable CCT: 3000,4000,5000K / 80CRI, 120-347V, 50/60Hz
Product Type
Large Led Canopy, 16000LM, 120W, PC
Special Features
Low-Profile, die-cast aluminum housing
Manufacturer Information
Brand
LUMARK INDOOR
Manufacturers Part Number
CLCS30S-PC
GTIN
00080083304929
UPC
080083304929
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
Canopy
Packaging
Weight per each
8.875
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
SURFACE/PENDANT
Standard
DLC Certified;FCC Class A;IP65 Rated;ISO 9001;RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
13 View Store
Lubbock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat