CTKRV2C - 50W Led Area Light With PC 4000K 6200LM

Lumark

  • $175.48 (Each)
  • $175.48 (Each)

In-Stock: 55 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTKRV2C
Manufacturer
Lumark
Manufacturer's Part Number
CTKRV2C
Description
50W Led Area Light With PC 4000K 6200LM
Caretaker Nano 50W, 6200LM, Unv, Dimming, Photocontrol.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083470983 / 00080083470983
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.48 (Each)
Stock Availability
Hutchinson
0 (Find nearest stock)
West Wichita
7
All Stores
55
Resources
Other Links
 
 
CTKRV2C - Other
Attachments
 
 
CTKRV2C - Specification Sheet
Images
 
 
CTKRV2C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120-277V
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
11.813 IN Length 19.688 IN Width 6.5 IN Height
Descriptions
Description
50W LED AREA LIGHT WITH PC 4000K 6200LM
Extra Long Description
CLS CTKRV2C CTKRV2C-LUMARK, MID LUM
Long Description
Caretaker Nano 50W, 6200lm, UNV, Dimming, Photocontrol.
Product Type
CTKRV2C-Lumark, Mid Lumen, 4000K, Unvnano
Special Features
Die-cast housing for durability in security lighting applications
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
CTKRV2C
GTIN
00080083470983
UPC
080083470983
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Area / Site
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
3G Vibration Rated;DLC Certified;ISO Certified;RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat