ESF2A4MW - *Delisted*24W Led Security Flood 4K W/MS + D2D WHT

Halo Outdoor

  • $68.90 (Each)
  • $68.90 (Each)

  • $137.80 (Per 2)

In-Stock: 44 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESF2A4MW
Manufacturer
Halo Outdoor
Manufacturer's Part Number
ESF2A4MW
Description
*Delisted*24W Led Security Flood 4K W/MS + D2D WHT
Esf Led Security Floodlight, 2372 Lumens, 4000K Color Temp, Motion, White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083146222 / 00080083146222
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.90 (Each)
Standard Packaging
$137.80 (Per 2)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
44
Resources
Images
 
 
ESF2A4MW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.25
Lamp Type
LED
Voltage Rating
120V
Dimensions and Weight
Size
5.5 IN Length 5.5 IN Width 6.5 IN Height
Descriptions
Description
*DELISTED*24W LED SECURITY FLOOD 4K W/MS + D2D WHT
Extra Long Description
CLS ESF2A4MW TWN MTN 2K, LUMENS, 4K
Long Description
ESF LED Security Floodlight, 2372 Lumens, 4000K Color temp, Motion, White.
Product Type
TWN MTN 2K, Lumens, 4K CCT, Polycarb, WH
Special Features
Two lumen packages available at 1,420lm and 2,372lm
Additional Information
Fixture Type
FLOODLIGHT
Lumens
2372
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
ESF2A4MW
GTIN
00080083146222
UPC
080083146222
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.29
Carton
1
Package
2
Uses, Certifications, and Standards
Application
lighting
Mounting
Wall/Eave Mount
Standard
cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

* All prices subject to change.

Begin Live Chat