H457ICAT1E - *Discontinued* 4" Led HSNG Ic/At Dim 120V

Halo

  • $135.42 (Each)
  • $135.42 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H457ICAT1E
Manufacturer
Halo
Manufacturer's Part Number
H457ICAT1E
Description
*Discontinued* 4" Led HSNG Ic/At Dim 120V
4" Led Housing Ic Air-Tite, Dimmable, 120V, For Halo EL406, ELG406, ELSG406 Led Light Engines
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083692484 / 00080083692484
Weight per unit
1.7199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.42 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Other Links
 
 
H457ICAT1E - Other
 
H457ICAT1E - Other
Images
 
 
H457ICAT1E - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Brochures
 
 
H457ICAT1E - Brochure
Attachments
 
 
H457ICAT1E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.121 A
Ballast Type
N/A
Lamp Type
LED (Not Included)
Number Of Lamps
1
Voltage Rating
120V
Wattage
13 W
Descriptions
Description
*DISCONTINUED* 4" LED HSNG IC/AT DIM 120V
Extra Long Description
CLS H457ICAT1E 4" IC HOUSING, 120V
Long Description
4" LED Housing IC Air-Tite, Dimmable, 120V, for Halo EL406, ELG406, ELSG406 LED Light Engines
Product Type
4" Ic Housing, 120V
Special Features
Got Nail!™ bar hangers
Additional Information
Socket Type
Quick Connect (No Socket)
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H457ICAT1E
GTIN
00080083692484
UPC
080083692484
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H4 LED Housing
Packaging
Weight per each
1.7199
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;AIR-TITE (TM) Certified ASTM E283;Energy Star Certified;RoHS Compliant;UL/cUL Listed 1598 Luminaire;IECC Compliant;EMI/RFI per FCC 47CFR Part 18 Class B;California Title 24;UL/cUL Listed for Insulation Contact
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
5 View Store

* All prices subject to change.

Begin Live Chat