HLA406FS5 - 4" Led Gimbal 27K/3K35K/4K/5K Canless 660LM 120V

Halo

  • $33.99 (Each)
  • $33.99 (Each)

  • $135.96 (Per 4)

In-Stock: 236 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLA406FS5
Manufacturer
Halo
Manufacturer's Part Number
HLA406FS5
Description
4" Led Gimbal 27K/3K35K/4K/5K Canless 660LM 120V
4-Inch Super Adjustable Canless Led Gimbal, 660 Lumens At 3000K, 90 Plus Cri, Field Selectable CCT: 2700K, 3000K, 3500K, 4000K, 5000K, 120V 60HZ, Le & Te Phase Cut 100–5% Dimming, Matte White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083301225 / 00080083301225
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.99 (Each)
Standard Packaging
$135.96 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
236
Resources
Attachments
 
 
HLA406FS5 - Specification Sheet
Other Links
 
 
HLA406FS5 - Other
 
HLA406FS5 - Other
Images
 
 
HLA406FS5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.058
Lamp Type
LED
Voltage Rating
120V, 60Hz
Material, Color, and Finish
Style
(blank)
Descriptions
Description
4" LED GIMBAL 27K/3K35K/4K/5K CANLESS 660LM 120V
Extra Long Description
CLS HLA406FS5 4" ADJUSTABLE HLA, 60
Long Description
4-inch Super Adjustable Canless LED Gimbal, 660 lumens at 3000K, 90 plus CRI, field selectable CCT: 2700K, 3000K, 3500K, 4000K, 5000K, 120V 60Hz, LE & TE phase cut 100–5% dimming, Matte White.
Product Type
4" Adjustable Hla, 600LM, 5CCT
Special Features
Round 3-, 4-, & 6-inch Super Adjustable Canless LED Gimbals
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLA406FS5
GTIN
00080083301225
UPC
080083301225
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
HLA_Super Adjustable Canless Gimbal
Packaging
Weight per each
1.03
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
Direct Mount
Standard
Energy Star;IC Rated;IECC Compliant;RoHS Compliant;Title 24 Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat