HLB4RTRMMB - Black Trim For 4" Recessed Light

Halo

  • $10.51 (Each)
  • $10.51 (Each)

In-Stock: 12 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB4RTRMMB
Manufacturer
Halo
Manufacturer's Part Number
HLB4RTRMMB
Description
Black Trim For 4" Recessed Light
4" Round Decorative Overlay, Matte Black.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083268375 / 00080083268375
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.51 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Attachments
 
 
HLB4RTRMMB - Specification Sheet
Other Links
 
 
HLB4RTRMMB - Other
 
HLB4RTRMMB - Other
 
HLB4RTRMMB - Other
Images
 
 
HLB4RTRMMB - Large Image
 
HLB4RTRMMB - Large Image
Brochures
 
 
HLB4RTRMMB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.25 IN Length 5.25 IN Width 0.188 IN Height
Descriptions
Description
BLACK TRIM FOR 4" RECESSED LIGHT
Extra Long Description
CLS HLB4RTRMMB 4" ROUND HLB MATTE B
Long Description
4" round decorative overlay, matte black.
Product Type
4" Round HLB Matte Black Trim
Special Features
Decorative overlay for 4-inch Slim Canless LED Downlights
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB4RTRMMB
GTIN
00080083268375
UPC
080083268375
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
HLSBSL Canless LED Downlight
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Accessory
Standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Bryan
7 View Store
Hot Springs
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat