HLBT407FS5 - 4" 8W Led Slim Retro DWNLT 27K/3K/35K/5K/5K 705LM

Halo

  • $18.30 (Each)
  • $18.30 (Each)

  • $73.20 (Per 4)

In-Stock: 34 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLBT407FS5
Manufacturer
Halo
Manufacturer's Part Number
HLBT407FS5
Description
4" 8W Led Slim Retro DWNLT 27K/3K/35K/5K/5K 705LM
4" HLBT Slim Led Trim, 705 Lumens, 90+ Cri, Field Selectable CCT 2700K-5000K. 120V 60HZ, Matte White Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083294817 / 00080083294817
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.30 (Each)
Standard Packaging
$73.20 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
34
Resources
Other Links
 
 
HLBT407FS5 - Other
Images
 
 
HLBT407FS5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.077
Lamp Type
LED
Voltage Rating
120V
Material, Color, and Finish
Style
(blank)
Descriptions
Description
4" 8W LED SLIM RETRO DWNLT 27K/3K/35K/5K/5K 705LM
Extra Long Description
CLS HLBT407FS5 4" HLBT, 700LM, 5CCT
Long Description
4" HLBT Slim LED Trim, 705 lumens, 90+ CRI, field selectable CCT 2700K-5000K. 120V 60Hz, Matte White finish
Product Type
4" HLBT, 700LM, 5CCT, Retrofit
Special Features
Round 4" slim LED trim (HLBT)
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLBT407FS5
GTIN
00080083294817
UPC
080083294817
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
HLBT Slim LED Trims
Packaging
Weight per each
0.58
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
ENERGY STAR Qualified;FCC Compliant;IECC Compliant;RoHS Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
16 View Store

A-L

Location Stock Available
Dallas
17 View Store
Kerrville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat