HLC4FS1E - 4" 10W Led Disk Light 27K/3K/25K/4K/5K Dim 120V

Cooper Lighting Solutions

  • $8.25 (Each)
  • $8.25 (Each)

  • $198.00 (Per 24)

In-Stock: 1,045 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLC4FS1E
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
HLC4FS1E-24P
Description
4" 10W Led Disk Light 27K/3K/25K/4K/5K Dim 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
-
UPC/EAN/GTIN
080083448104
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$8.25 (Each)
Carton
$198.00 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,045
Resources
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Images
 
 
Small Image - Small Image
 
Large Image - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4" 10W LED DISK LIGHT 27K/3K/25K/4K/5K DIM 120V
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
HLC4FS1E-24P
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0
Carton
24
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat