HLCEMS612FS1E - 6" 15W Led Disk Light 27K/3K/35K/4K/5K W/Mot Sensr

Halo

  • $17.99 (Each)
  • $17.99 (Each)

  • $71.96 (Per 4)

In-Stock: 159 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLCEMS612FS1E
Manufacturer
Halo
Manufacturer's Part Number
HLCEMS612FS1E
Description
6" 15W Led Disk Light 27K/3K/35K/4K/5K W/Mot Sensr
6-Inch Led Disk Light With Integrated, 1295 Max Lumens, 90 Plus Cri, 5-Color Field-Selecctable(TM) CCT 2700/3000/3500/4000/5000K, 10 Percent Phase Cut Le/Te Dimming, 120V 60HZ Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083303083 / 00080083303083
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.99 (Each)
Standard Packaging
$71.96 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
159
Resources
Images
 
 
HLCEMS612FS1E - Large Image
 
HLCEMS612FS1E - Large Image
 
HLCEMS612FS1E - Large Image
 
HLCEMS612FS1E - Large Image
 
HLCEMS612FS1E - Small Image
 
HLCEMS612FS1E - Large Image
Attachments
 
 
HLCEMS612FS1E - Specification Sheet
Other Links
 
 
HLCEMS612FS1E - Other
 
HLCEMS612FS1E - Other
 
HLCEMS612FS1E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.12
Lamp Type
LED
Voltage Rating
120V, 60Hz
Material, Color, and Finish
Style
(blank)
Descriptions
Description
6" 15W LED DISK LIGHT 27K/3K/35K/4K/5K W/MOT SENSR
Extra Long Description
CLS HLCEMS612FS1E HLCE MS 6IN,1200L
Long Description
6-inch LED Disk Light with Integrated, 1295 max lumens, 90 plus CRI, 5-color Field-SeleCCTable(TM) CCT 2700/3000/3500/4000/5000K, 10 percent Phase Cut LE/TE Dimming, 120V 60Hz Matte White
Product Type
Hlce MS 6IN, 1200LM, 5CCT
Special Features
Round 4-inch and 6-inch low-profile surface mount disk lights with motion sensing
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLCEMS612FS1E
GTIN
00080083303083
UPC
080083303083
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
HLCE Disk Light
Packaging
Weight per each
0.8
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
Direct Mount
Standard
Energy Star;IC Rated;IECC Compliant;RoHS Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 159

Location search:

* All prices subject to change.

Begin Live Chat