HLSMS9129FS1E - 9" Led Disk Light 5CCT W/Motion Sensor 1200LM

Halo

  • $40.72 (Each)
  • $40.72 (Each)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLSMS9129FS1E
Manufacturer
Halo
Manufacturer's Part Number
HLSMS9129FS1E
Description
9" Led Disk Light 5CCT W/Motion Sensor 1200LM
9-Inch Led Disk Light With Motion Sensor, 1300 Lumens, 90CRI, 5CCT, Phase Cut Dimming 10%, Matte White Finish, Single Pack.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083287109 / 00080083287109
Weight per unit
5.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.72 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
HLSMS9129FS1E - Small Image
 
HLSMS9129FS1E - Large Image
Attachments
 
 
HLSMS9129FS1E - Specification Sheet
Other Links
 
 
HLSMS9129FS1E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.15
Voltage Rating
120V
Wattage
17.5
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte
Descriptions
Long Description
9-inch LED Disk Light with Motion Sensor, 1300 lumens, 90CRI, 5CCT, Phase Cut dimming 10%, Matte White finish, Single pack.
Special Features
Below the ceiling installation, no clips or plates needed
Description
9" LED DISK LIGHT 5CCT W/MOTION SENSOR 1200LM
Product Type
HLS 9" MS, 1200LM, 90CRI, 5CCT, SP(TH)
extra long description
CLS HLSMS9129FS1E HLS 9" MS, 1200LM
Manufacturer Information
Manufacturers Part Number
HLSMS9129FS1E
Brand
HALO
GTIN
00080083287109
UPC
080083287109
Taxonomies, Classifications, and Categories
Type
HLS Round LED Surface Mount
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
5.76
Carton
1
Uses, Certifications, and Standards
standard
ENERGY STAR Qualified;IECC Compliant;RoHS Compliant;Title 24 Compliant;UL Listed
Application
lighting
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
17 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat