L652MB - 8' Track

Halo

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Brownsville, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L652MB
Manufacturer
Halo
Manufacturer's Part Number
L652MB
Description
8' Track
Track, 3.7 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39111508 - Track lighting
UPC/GTIN
662400137764 / 00662400137764
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Brownsville
0 (Find nearest stock)
McAllen
0
All Stores
4
Resources
Images
 
 
L652MB - Large Image
 
L652MB - Large Image
Attachments
 
 
L652MB - Specification Sheet
Other Links
 
 
L652MB - Other
 
L652MB - Other
 
L652MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Track
Long Description
Track, 3.7 lb
Short Description
Track, 8 ft, Single Circuit
Description
8' TRACK
extra long description
CLS L652MB SINGLE CIRCUIT TRAC, 8FT
Special Features
Accepts both Lazer Track and Power-Trac luminaires
Additional Information
package quantity
1 ct
Number of Heads
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
L652MB
GTIN
00662400137764
UPC
662400137764
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
Power - Trac Systems
Packaging
Weight
3.7 lb
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
standard
CSA Listed;UL/cUL Listed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
3 View Store

A-L

Location Stock Available
Conway
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat