LSF25KNYKPC - 11/15/22/25W Led Flood 3K/4K/5K Yoke & KNKL MNT

Lumark Indoor

  • $71.99 (Each)
  • $71.99 (Each)

In-Stock: 51 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LSF25KNYKPC
Manufacturer
Lumark Indoor
Manufacturer's Part Number
LSF25-KNYK-PC
Description
11/15/22/25W Led Flood 3K/4K/5K Yoke & KNKL MNT
LSF Floodlight, Slipfitter and Trunnion, Selectable CCT: 3000K/4000K/5000K, Selectable Lumens: 1700-2500-3500-4000, 25W, 70 Cri, 120-347V, 50-60 HZ, Dusk-to-Dawn Via Button-Type Photocontrol
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083305230 / 00080083305230
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.99 (Each)
Stock Availability
League City
0 (Find nearest stock)
Deer Park
0
All Stores
51
Resources
Other Links
 
 
LSF25KNYKPC - Other
Images
 
 
LSF25KNYKPC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.07A at 347V
Lamp Type
LED
Voltage Rating
120-347V
Dimensions and Weight
Size
8.64 IN Length 2.15 IN Width 10.81 IN Height
Descriptions
Description
11/15/22/25W LED FLOOD 3K/4K/5K YOKE & KNKL MNT
Extra Long Description
CLS LSF25-KNYK-PC CCT SELECT FLOOD,
Long Description
LSF Floodlight, Slipfitter and Trunnion, Selectable CCT: 3000K/4000K/5000K, Selectable Lumens: 1700-2500-3500-4000, 25W, 70 CRI, 120-347V, 50-60 Hz, Dusk-to-Dawn via Button-type photocontrol
Product Type
CCT Select Flood, 25W, KNC & Yoke, PC
Special Features
Available in selectable CCT and selectable lumens
Additional Information
Fixture Type
FLOODLIGHT
Lumens
4000
Manufacturer Information
Brand
LUMARK INDOOR
Manufacturers Part Number
LSF25-KNYK-PC
GTIN
00080083305230
UPC
080083305230
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Knuckle/Yoke
Standard
ISO Certified;DLC Qualified;1.5G Vibration Rated;FCC Class A;IP65 Rated;UL Listed;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
4 View Store
Little Rock
16 View Store

A-L

Location Stock Available
Benton
12 View Store
Conway
2 View Store

* All prices subject to change.

Begin Live Chat