LT560MWB - 6" White Paintable Baffle Trim For LT560

Halo

  • $6.70 (Each)
  • $6.70 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT560MWB
Manufacturer
Halo
Manufacturer's Part Number
LT56OMWB
Description
6" White Paintable Baffle Trim For LT560
5/6-Inch Overlay, Paintable Matte White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083296262 / 00080083296262
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.70 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
LT560MWB - Large Image
 
LT560MWB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5/6 Inch
Size
7.5 IN Length 7.5 IN Width 0.005 IN Height
Descriptions
Description
6" WHITE PAINTABLE BAFFLE TRIM FOR LT560
Extra Long Description
CLS LT56OMWB 5/6" MATT WHITE DECORA
Long Description
5/6-inch Overlay, Paintable Matte White.
Product Type
5/6" Matt White Decorative Overlay Trim
Special Features
Round 4- & 6-inch Baffle or Smooth Splay LED Trims in Matte White or Matte Black
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT56OMWB
GTIN
00080083296262
UPC
080083296262
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
1.04
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Accessory
Standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
6 View Store

* All prices subject to change.

Begin Live Chat