MST20C18W - ETL

MST20C18W - Led Twin Flood W/Motion Sensorr WHT Halo Home

Halo Outdoor

  • $139.92 (Each)
  • $139.92 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MST20C18W
    Manufacturer
    Halo Outdoor
    Manufacturer's Part Number
    MST20C18W
    Description
    Led Twin Flood W/Motion Sensorr WHT Halo Home
    180-Degree White Smart Bluetooth Motion Activated Led Flood Light With Tunable Color Temperature
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Floodlights, Wallpacks, Bo - Led Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Floodlights, Wallpacks, Bollards & Landscape Lighting
    UNSPSC
    39111613 - Security lighting
    UPC/GTIN
    080083810499 / 00080083810499
    Weight per unit
    2.68 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $139.92 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    22
    Resources
    Images
     
     
    MST20C18W - Small Image
     
    MST20C18W - Large Image
    Brochures
     
     
    MST20C18W - Brochure
    Other Links
     
     
    MST20C18W - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    .0823 at 277V
    Voltage Rating
    120 to 277
    Number of Lamps
    2
    Lamp Type
    LED
    Ballast Type
    N/A
    Material, Color, and Finish
    Style
    (blank)
    Dimensions and Weight
    Size
    5.75 IN Length 7.688 IN Width 6.75 IN Height
    Descriptions
    Long Description
    180-Degree White Smart Bluetooth Motion Activated LED Flood Light with Tunable Color Temperature
    Special Features
    Uses Bluetooth® Mesh technology, for use with HALO Home mobile app
    Product Type
    Twin Led Flood, Connected, 180 Pir, WH
    Description
    LED TWIN FLOOD W/MOTION SENSORR WHT HALO HOME
    Manufacturer Information
    sub brand
    MST20C HALO Home Smart LED Motion Sensor Flood
    Manufacturers Part Number
    MST20C18W
    Brand
    Utility
    GTIN
    00080083810499
    UPC
    080083810499
    Taxonomies, Classifications, and Categories
    Type
    Motion Activated
    Category Description
    LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
    Packaging
    Weight per each
    2.68
    Carton
    1
    Uses, Certifications, and Standards
    Application
    LIGHTING
    standard
    UL/cUL Listed - Wet Location
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    7 San Antonio RDC
    View Store
    3 Springdale
    View Store
    7 Tulsa

    A-L

    Location Stock Available
    View Store
    5 Fayetteville

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MST20C18W

    Type in the slang term you'd like to suggest.

* All prices subject to change.