PD6H142E - 6" Horz Il 26/32/42 W

Halo Commercial

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Hot Springs, AR) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PD6H142E
Manufacturer
Halo Commercial
Manufacturer's Part Number
PD6H142EEM
Description
6" Horz Il 26/32/42 W
"00080083611744|0080083|080083611744|08008361174|61174|PD6H142E|6"" Horz 1L 26W DTT, 26/32/42W TTT Unv|Cooper Lighting PD6H142E|Cooperlighting PD6H142E|Eaton / Cooper Lighting PD6H142E|Eaton Cooper Lighting PD6H142E|Eeton Cooper Lighting PD6H142E|Halo - Cooper Lighting PD6H142E|Halo Commercial PD6H142E"
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083611744 / 00080083611744
Weight per unit
11.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Hot Springs
0
Little Rock
0
All Stores
0
Resources
Images
 
 
PD6H142E - Small Image
 
PD6H142E - Large Image
 
PD6H142E - Large Image
Attachments
 
 
PD6H142E - Specification Sheet
 
PD6H142E - Specification Sheet
Brochures
 
 
PD6H142E - Brochure
Other Links
 
 
PD6H142E - Other
 
PD6H142E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
6" Horz 1L 26W DTT, 26/32/42W TTT Unv
Description
6 INCH HORZ IL 26/32/42 W
Long Description
"00080083611744|0080083|080083611744|08008361174|61174|PD6H142E|6"" HORZ 1L 26W DTT,26/32/42W TTT UNV|Cooper Lighting PD6H142E|CooperLighting PD6H142E|Eaton / Cooper Lighting PD6H142E|Eaton Cooper Lighting PD6H142E|Eeton Cooper Lighting PD6H142E|HALO - COOPER LIGHTING PD6H142E|Halo Commercial PD6H142E"
Manufacturer Information
Manufacturers Part Number
PD6H142EEM
Brand
HALO COMMERCIAL
GTIN
00080083611744
UPC
080083611744
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.1999
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat