RL6LS9FSD2W1EWHD - 6" Led Trim 27K/3K/35K/4K/5K Dim Dir MT 1050/1300L

Halo

  • $41.95 (Each)
  • $41.95 (Each)

  • $167.80 (Per 4)

In-Stock: 132 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL6LS9FSD2W1EWHD
Manufacturer
Halo
Manufacturer's Part Number
RL6LS9FSD2W1EWHDM
Description
6" Led Trim 27K/3K/35K/4K/5K Dim Dir MT 1050/1300L
6-Inch Canless Recessed Led Downlight, 900/1200 Selectable Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange, Direct Mount.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/GTIN
080083258987 / 00080083258987
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.95 (Each)
Standard Packaging
$167.80 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
132
Resources
Images
 
 
RL6LS9FSD2W1EWHD - Small Image
 
RL6LS9FSD2W1EWHD - Large Image
Attachments
 
 
RL6LS9FSD2W1EWHD - Specification Sheet
Other Links
 
 
RL6LS9FSD2W1EWHD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Dimensions and Weight
Size
8.071 IN Length 3.543 IN Width 8.071 IN Height
Descriptions
Product Type
6" RL, 900/1200LM, 5CCT, D2W, 120V, DM
Description
6" LED TRIM 27K/3K/35K/4K/5K DIM DIR MT 1050/1300L
extra long description
CLS RL6LS9FSD2W1EWHDM 6" RL, 900/12
Long Description
6-inch canless recessed LED downlight, 900/1200 selectable lumens (nominal),90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, matte white flange, Direct mount.
Special Features
Available in 4" and 6"
Additional Information
Fixture Type
Downlight
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL6LS9FSD2W1EWHDM
GTIN
00080083258987
UPC
080083258987
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL6 LED
Packaging
Weight per each
1.45
Carton
1
Package
4
Uses, Certifications, and Standards
standard
California Title 20;California Title 24;Energy Star;IECC Compliant;RoHS Compliant
Mounting
Direct Mount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 132

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
72 View Store

A-L

Location Stock Available
Cedar Park
48 View Store
Dallas
7 View Store

M-Z

Location Stock Available
Marble Falls
1 View Store
Prosper
4 View Store

* All prices subject to change.

Begin Live Chat