SMD6R07FS5 - 6" 8W Led Round Surface MNT 27K/3K/35K/4K/5K 800LM

Halo

  • $24.99 (Each)
  • $24.99 (Each)

  • $149.94 (Per 6)

In-Stock: 969 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMD6R07FS5
Manufacturer
Halo
Manufacturer's Part Number
SMD6R07FS5
Description
6" 8W Led Round Surface MNT 27K/3K/35K/4K/5K 800LM
6" Round Surface Mount Led Downlight, 800 Lumens, 90 Plus Cri, Field Selectable CCT: 2700/3000/3500/4000/5000K, Matte White, 120V 60HZ, Le & Te Phase Cut 100–5% Dimming.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083305742 / 00080083305742
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Standard Packaging
$149.94 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
969
Resources
Other Links
 
 
SMD6R07FS5 - Other
Images
 
 
SMD6R07FS5 - Large Image
 
SMD6R07FS5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.065
Lamp Type
LED
Voltage Rating
120V
Wattage
7.9
Material, Color, and Finish
Style
(blank)
Descriptions
Description
6" 8W LED ROUND SURFACE MNT 27K/3K/35K/4K/5K 800LM
Extra Long Description
CLS SMD6R07FS5 6" SMD, ROUND, 700LM
Long Description
6" Round Surface Mount LED Downlight, 800 lumens, 90 plus CRI, Field Selectable CCT: 2700/3000/3500/4000/5000K, Matte White, 120V 60Hz, LE & TE phase cut 100–5% dimming.
Product Type
6" SMD, Round, 700LM, 5CCT
Special Features
Round 6" SMD Surface Mount LED Downlight with low-profile design and surface frame
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SMD6R07FS5
GTIN
00080083305742
UPC
080083305742
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
SMD Next Generation
Packaging
Weight per each
1.29
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
SURFACE
Standard
Energy Star Certified;FCC Compliant;IC Rated;IECC Compliant;RoHS Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 969

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat