SWL0840W - Solar Powered Wedge Light 4K 800LM - White

Cooper Lighting Solutions

  • $43.99 (Each)
  • $43.99 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SWL0840W
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
SWL0840W
Description
Solar Powered Wedge Light 4K 800LM - White
Solar Wedge Light, 800 Lumens (Nominal), 4000K CCT, White Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083242085 / 00080083242085
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
SWL0840W - Large Image
 
SWL0840W - Small Image
 
SWL0840W - Large Image
Attachments
 
 
SWL0840W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Lamp Type
LED
Voltage Rating
Solar
Dimensions and Weight
Size
6.5 IN Length 3.74 IN Width 6.102 IN Height
Descriptions
Description
SOLAR POWERED WEDGE LIGHT 4K 800LM - WHITE
Extra Long Description
ECL SWL0840W SOLAR WEDGE,800LM,4000
Long Description
Solar Wedge Light, 800 Lumens (Nominal), 4000K CCT, White Finish
Product Type
Solar Wedge, 800LM, 4000K, 120 Motion, White
Special Features
4000K Cool White maintenance free LED’s with 50,000 hours life
Additional Information
Fixture Type
FLOODLIGHT
Lumens
800 Lumens
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
SWL0840W
GTIN
00080083242085
UPC
080083242085
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Worklight
Packaging
Weight per each
1.01
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
WALL MOUNT
Standard
RoHS Compliant;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
4 View Store

* All prices subject to change.

Begin Live Chat