WPSLED15S - 30/40/50/60W Led Wallpack 3K/35K/4K/5K/65K - Small

Lumark Indoor

  • $170.70 (Each)
  • $170.70 (Each)

  • $682.80 (Per 4)

In-Stock: 97 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPSLED15S
Manufacturer
Lumark Indoor
Manufacturer's Part Number
WPSLED15S
Description
30/40/50/60W Led Wallpack 3K/35K/4K/5K/65K - Small
Small Led Wall Pack, Selectable Lumens: 4, 300-8, 100 / 30-60W, Selectable CCT: 3000, 3500, 4000, 5OOO, 6500K / 8OCRI, 120-347V, 50/60HZ, Selectable Dusk-to-Dawn Via Button-Type Photocontrol
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083304561 / 00080083304561
Weight per unit
5.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.70 (Each)
Standard Packaging
$682.80 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
97
Resources
Images
 
 
WPSLED15S - Large Image
 
WPSLED15S - Large Image
Other Links
 
 
WPSLED15S - Other
 
WPSLED15S - Other
 
WPSLED15S - Other
Attachments
 
 
WPSLED15S - Specification Sheet
Brochures
 
 
WPSLED15S - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.17
Lamp Type
LED
Voltage Rating
120-347V
Wattage
60
Material, Color, and Finish
Style
(blank)
Descriptions
Description
30/40/50/60W LED WALLPACK 3K/35K/4K/5K/65K - SMALL
Extra Long Description
ECL WPSLED15S SMALL LED WALL PACK,
Long Description
Small LED Wall Pack, Selectable Lumens: 4,300-8,100 / 30-60W, Selectable CCT: 3000, 3500, 4000, 5OOO, 6500K / 8OCRI, 120-347V, 50/60Hz, Selectable Dusk-to-Dawn via Button-type photocontrol
Product Type
Small Led Wall Pack, 60W, 8400LM
Special Features
Selectable configurations available across 3 housing sizes
Manufacturer Information
Brand
LUMARK INDOOR
Manufacturers Part Number
WPSLED15S
GTIN
00080083304561
UPC
080083304561
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
5.73
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
WALL MOUNT
Standard
DLC Certified;FCC Class A;IP65 Rated;RoHS Compliant;UL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat