XT0R3BPC1 - 26W Led Wallpack 50K Photocell

Lumark

  • $292.11 (Each)
  • $292.11 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0R3BPC1
Manufacturer
Lumark
Manufacturer's Part Number
XTOR3B-PC1
Description
26W Led Wallpack 50K Photocell
Crosstour, Led, 26W, Smallhousing, Full Cutoff, 5000K, 120-277V, Carbon Bronze, 120V PC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083778072 / 00080083778072
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.11 (Each)
Stock Availability
Alexandria
0
All Stores
0
Resources
Images
 
 
XT0R3BPC1 - Large Image
 
XT0R3BPC1 - Large Image
Other Links
 
 
XT0R3BPC1 - Other
 
XT0R3BPC1 - Other
Attachments
 
 
XT0R3BPC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.1
Ballast Type
N/A
Lamp Included
Yes
Lamp Type
LED
Material
Aluminum Die-Cast
Number Of Lamps
1
Voltage Rating
120-277V
Wattage
26
Material, Color, and Finish
Finish
Carbon Bronze
Style
(blank)
Descriptions
Description
26W LED WALLPACK 50K PHOTOCELL
Extra Long Description
CLS XTOR3B-PC1 LED,26W,LG,UNV WL/LW
Long Description
Crosstour, LED, 26W, SmallHousing, Full Cutoff, 5000K, 120-277V, Carbon Bronze, 120V PC
Product Type
Led, 26W, LG, Unv WL/LWLV MT, 120V, C BRZ
Special Features
Die-cast aluminum, low-profile design with hinged removable door
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
XTOR3B-PC1
GTIN
00080083778072
UPC
080083778072
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
3.66
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
WALL MOUNT
Standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat