3BR3042BC200R - 3PH BR 30 Space 42 CKT 200A LC N3R Cu Bus

Eaton

  • $1566.48 (Each)
  • $1,566.48 (Each)

In-Stock: 0 available locally (Colorado Springs, CO) (change location)
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
3BR3042BC200R
Manufacturer
Eaton
Manufacturer's Part Number
3BR3042BC200R
Description
3PH BR 30 Space 42 CKT 200A LC N3R Cu Bus
Eaton BR Main Breaker Loadcenter, Main Circuit Breaker, 200 A, L1R, Copper, Nema 3R, 10 Kaic, CC, 42 Circuits, 30 Spaces, Four-Wire, Three-Phase, #6-4/0 Awg, Nema 3R
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121101 - Load centers
UPC/GTIN
786689972387 / 00786689972387
Weight per unit
51.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,566.48 (Each)
Carton
$1,566.48 (Each)
Stock Availability
Colorado Springs
0
Denver
0
All Stores
0
Resources
Images
 
 
3BR3042BC200R - Large Image
 
3BR3042BC200R - Large Image
 
3BR3042BC200R - Large Image
 
3BR3042BC200R - Large Image
 
3BR3042BC200R - Small Image
Other Links
 
 
3BR3042BC200R - Other
 
3BR3042BC200R - Other
 
3BR3042BC200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
14.31
Height
39
Depth
5
Descriptions
Description
3PH BR 30 SPACE 42 CKT 200A LC N3R CU BUS
Product Type
3 PH/BR LC 200A MCB 30/42 CKT Cu Bus
extra long description
ETN 3BR3042BC200R 3 Ph/BR LC 200A M
Long Description
Eaton BR main breaker loadcenter,Main circuit breaker,200 A,L1R,Copper,NEMA 3R,10 kAIC,CC,42 Circuits,30 Spaces,Four-wire,Three-phase,#6-4/0 AWG,NEMA 3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Manufacturer Information
Manufacturers Part Number
3BR3042BC200R
Brand
Eaton
GTIN
00786689972387
UPC
786689972387
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Main breaker loadcenter
Packaging
Weight per each
51.5
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative Energy
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 3BR3042BC200R.
Jump To:

Similar Items

Similar items are close alternatives to 3BR3042BC200R, though they may not be 100% alike.

Main Circuit Breaker Loadcenter, 30 Spaces, 42 Circuits, 200 A, 120/208/240 V Ac...
  • Our Part #: 3BR3042B200R
  • Colorado Springs Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 3BR3042B200R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,509.29) ·
3BR3042B200R - Eaton Corp

Colorado Springs Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,509.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat