BAB3030HS - Bab 3P 30A BRKR Max 240V Max 10K Aic

Eaton

  • $929.80 (Each)
  • $929.80 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAB3030HS
Manufacturer
Eaton
Manufacturer's Part Number
BAB3030HS
Description
Bab 3P 30A BRKR Max 240V Max 10K Aic
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 30 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Q32, Bab, 24/48 VDC Shunt Trip
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679509654 / 00786679509654
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$929.80 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
BAB3030HS - Specification Sheet
Images
 
 
BAB3030HS - Small Image
 
BAB3030HS - Large Image
 
BAB3030HS - Large Image
 
BAB3030HS - Large Image
 
BAB3030HS - Video
Other Links
 
 
BAB3030HS - Other
 
BAB3030HS - Other
 
BAB3030HS - Other
Brochures
 
 
BAB3030HS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
3
Voltage Rating
240 V - 240 V
Descriptions
Description
BAB 3P 30A BRKR MAX 240V MAX 10K AIC
Extra Long Description
ETN BAB3030HS BAB 3P 30A BREAKER MA
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,30 A,10 kAIC,Three-pole,240 V,Non-Interchangeable,Q32,BAB,24/48 Vdc Shunt trip
Product Type
Bab 3P 30A Breaker Max 240V Max 10K Aic
Special Features
Bolt-on mounting
Additional Information
Dimensions
4.0000 IN X 3.7000 IN X 3.5000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BAB3030HS
GTIN
00786679509654
UPC
786679509654
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat