BQC240250 - BQC Quad BRKR 1-40A/2P 1-50A/2P Com. Trip 120/240V

Eaton

  • $138.76 (Each)
  • $138.76 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BQC240250
Manufacturer
Eaton
Manufacturer's Part Number
BQC240250
Description
BQC Quad BRKR 1-40A/2P 1-50A/2P Com. Trip 120/240V
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (1) Two-Pole 40 A, (1) Two-Pole 50 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371933 / 00786676371933
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.76 (Each)
Stock Availability
Waxahachie
0 (Find nearest stock)
DFW RDC
0
All Stores
10
Resources
Attachments
 
 
BQC240250 - Specification Sheet
Images
 
 
BQC240250 - Small Image
 
BQC240250 - Large Image
 
BQC240250 - Large Image
 
BQC240250 - Large Image
Other Links
 
 
BQC240250 - Other
 
BQC240250 - Other
 
BQC240250 - Other
Brochures
 
 
BQC240250 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10 kAIC
Poles
Four-pole
Voltage Rating
120/240 V
Descriptions
Description
BQC QUAD BRKR 1-40A/2P 1-50A/2P COM. TRIP 120/240V
Extra Long Description
ETN BQC240250 BQC Quad 1-40A/2P 1-5
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BQC 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(1) Two-Pole 40 A, (1) Two-Pole 50 A,10 kAIC,Four-pole,120/240V,BQC,Common breaker trip,#14-4 AWG Cu/Al,BQC
Product Type
BQC Quad 1-40A/2P 1-50A/2P 120/240V 10K
Special Features
Includes Rejection Tab feature
Additional Information
Dimensions
3.0000 IN X 2.0000 IN X 2.6000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BQC240250
GTIN
00786676371933
UPC
786676371933
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative Energy
Standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Doraville
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat