BWH2150 - Type BWH Main BRKR 150A/2 Pole Kit 120/240V 25K

Eaton

  • $869.83 (Each)
  • $869.83 (Each)
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
BWH2150
Manufacturer
Eaton
Manufacturer's Part Number
BWH2150
Description
Type BWH Main BRKR 150A/2 Pole Kit 120/240V 25K
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 150 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM150P, MHM150B, MHR150P, MHR150B
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 2 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676460453 / 00786676460453
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$869.83 (Each)
Resources
Other Links
 
 
BWH2150 - Other
 
BWH2150 - Other
 
BWH2150 - Other
Brochures
 
 
BWH2150 - Brochure
Attachments
 
 
BWH2150 - Specification Sheet
Images
 
 
BWH2150 - Large Image
 
BWH2150 - Large Image
 
BWH2150 - Large Image
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
TYPE BWH MAIN BRKR 150A/2 POLE KIT 120/240V 25K
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Product Type
BWH Main 150A/2 Pole Kit 120/240V 25K
extra long description
ETN BWH2150 BWH Main 150A/2 Pole Ki
Long Description
Eaton Type BR Main Circuit Breaker,Main circuit breaker,150 A,25 kAIC,Two-pole,120/240 V,BR,#2 AWG-300 kcmil Cu/Al,BWH,MHM150P, MHM150B, MHR150P, MHR150B
Manufacturer Information
Manufacturers Part Number
BWH2150
Brand
Eaton
GTIN
00786676460453
UPC
786676460453
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker