C0100E2A - 100 Va Mte CTRL XFRMR 240X480V-120V

Eaton

  • $127.44 (Each)
  • $127.44 (Each)
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
C0100E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0100E2A
Description
100 Va Mte CTRL XFRMR 240X480V-120V
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 100 Va, 3.386 In Overall Length, 3.386 In Overall Width, 2.874 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.2 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422560 / 00786680422560
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.44 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
269
Resources
Brochures
 
 
C0100E2A - Brochure
Other Links
 
 
C0100E2A - Other
 
C0100E2A - Other
 
C0100E2A - Other
 
C0100E2A - Other
 
C0100E2A - Other
 
C0100E2A - Other
Attachments
 
 
C0100E2A - Specification Sheet
Specifications Sheets
 
 
C0100E2A - Specification Sheet
Images
 
 
C0100E2A - Small Image
 
C0100E2A - Large Image
 
C0100E2A - Large Image
 
C0100E2A - Large Image
 
C0100E2A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat