C0150E2AFB - 150 Va Mte CTRL XFRMR 240X480V-120V W/Fusing

Eaton

  • $90.66 (Each)
  • $90.66 (Each)
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
C0150E2AFB
Manufacturer
Eaton
Manufacturer's Part Number
C0150E2AFB
Description
150 Va Mte CTRL XFRMR 240X480V-120V W/Fusing
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4.016 In Overall Length, 3.74 In Overall Width, 4.567 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.9 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420863 / 00786680420863
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.66 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
39
Resources
Other Links
 
 
C0150E2AFB - Other
 
C0150E2AFB - Other
 
C0150E2AFB - Other
 
C0150E2AFB - Other
 
C0150E2AFB - Other
 
C0150E2AFB - Other
Brochures
 
 
C0150E2AFB - Brochure
Attachments
 
 
C0150E2AFB - Specification Sheet
Specifications Sheets
 
 
C0150E2AFB - Specification Sheet
Images
 
 
C0150E2AFB - Small Image
 
C0150E2AFB - Large Image
 
C0150E2AFB - Large Image
 
C0150E2AFB - Large Image
 
C0150E2AFB - Large Image
 
C0150E2AFB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

* All prices subject to change.

Begin Live Chat