CLDF115 - Classified BKR 15A/1P 1 Dual Function

Eaton

  • $148.42 (Each)
  • $148.42 (Each)

In-Stock: 229 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLDF115
Manufacturer
Eaton
Manufacturer's Part Number
CLDF115
Description
Classified BKR 15A/1P 1 Dual Function
Eaton Classified 1" Af/GF Circuit Breaker, Dual Function Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, CLDF, Trip-to-Center, Pigtail, #14-8 Awg
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786687087168 / 00786687087168
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.42 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
229
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CLASSIFIED BKR 15A/1P 1 DUAL FUNCTION
Extra Long Description
ETN CLDF115 Classif AFGF Circuit Br
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Long Description
Eaton Classified 1" AF/GF circuit breaker,Dual Function circuit breaker,15 A,10 kAIC,Single-pole,120/240 V,CLDF,Trip-to-center,Pigtail,#14-8 AWG
Product Type
Classif Afgf Circuit BRKR Dual Funct
Additional Information
Dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CLDF115
GTIN
00786687087168
UPC
786687087168
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
1" GFCI circuit breakers
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat