E99001609 - CT4000 Bollard Mount Cap

Eaton

  • $187.20 (Each)
  • $187.20 (Each)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E99001609
Manufacturer
Eaton
Manufacturer's Part Number
E99-001609-05
Description
CT4000 Bollard Mount Cap
CT4000 Bollard Mount Cap
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
810052096247 / 00810052096247
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.20 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
E99001609 - Small Image
 
E99001609 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
15
Height
11
Width
14
Descriptions
Features
CT4000 models offer one or two standard SAE J1772™ Level 2 charging ports with locking holsters, each port supplying up to 7.2kW. With this standard connector, ChargePoint level 2 stations can charge any EV
Long Description
CT4000 Bollard Mount Cap
Product Type
CT4001-Cap-Etn
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E99-001609-05
GTIN
00810052096247
UPC
810052096247
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
EV Charger AC level 2
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL 2594,SAE J1772
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat