FD1020 - FD BRKR 1 Pole 2OAMP With Load Only Terms

Eaton

  • $358.14 (Each)
  • $358.14 (Each)

  • $3,581.40 (Per 10)

In-Stock: 0 available locally (San Marcos, TX) (change location)
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
FD1020
Manufacturer
Eaton
Manufacturer's Part Number
FD1020
Description
FD BRKR 1 Pole 2OAMP With Load Only Terms
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 20 A, 347 Vac, 125 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679312117 / 00786679312117
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$358.14 (Each)
Standard Packaging
$3,581.40 (Per 10)
Stock Availability
San Marcos
0 (Find nearest stock)
Austin RDC
0
All Stores
8
Resources
Images
 
 
FD1020 - Small Image
 
FD1020 - Large Image
 
FD1020 - Large Image
 
FD1020 - Large Image
 
FD1020 - Video
Attachments
 
 
FD1020 - Specification Sheet
Brochures
 
 
FD1020 - Brochure
Other Links
 
 
FD1020 - Other
 
FD1020 - Other
 
FD1020 - Other
 
FD1020 - Other
 
FD1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
18 kAIC at 347 Vac35 kAIC at 277 Vac
Current Rating
20 A
Voltage Rating
347 Vac, 125 Vdc
Descriptions
Description
FD BRKR 1 POLE 2OAMP WITH LOAD ONLY TERMS
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 20 A, 347 Vac, 125 Vdc, Load side, 50/60 Hz
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
FD BRK 1P 2OA With Load Only Terminals
extra long description
ETN FD1020 FD BRK 1P 2OA WITH LOAD
Additional Information
dimensions
3.3800 IN X 1.3800 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Manufacturers Part Number
FD1020
Brand
Eaton
GTIN
00786679312117
UPC
786679312117
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Austin RDC Area

Location Stock Available
Round Rock
1 View Store

Distribution Centers

Location Stock Available
Houston RDC
1 View Store
Springdale
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat