FH09 - Eaton A200/B100 Heater A

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Lee's Summit, MO) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FH09
Manufacturer
Eaton
Manufacturer's Part Number
FH09
Description
Eaton A200/B100 Heater A
Eaton A200/B100 Heater, Nema, Ambient .47-.50, .54-.58A, Non-Comp .44-.47, .53-.56A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678629148 / 00786678629148
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lee's Summit
0
Lenexa
0
All Stores
0
Resources
Images
 
 
FH09 - Small Image
 
FH09 - Large Image
 
FH09 - Large Image
 
FH09 - Large Image
 
FH09 - Large Image
Attachments
 
 
FH09 - Specification Sheet
Other Links
 
 
FH09 - Other
 
FH09 - Other
 
FH09 - Other
 
FH09 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
FH Heater 0.51-0.56a
extra long description
ETN FH09 FH HEATER 0.51-0.56A
Description
EATON A200/B100 HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Long Description
Eaton A200/B100 heater, NEMA, Ambient .47-.50, .54-.58A, Non-Comp .44-.47, .53-.56A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Additional Information
Trip Type
Thermal and Fast Trip
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FH09
GTIN
00786678629148
UPC
786678629148
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat