GD2020 - GD 2 Pole Breaker, 20 Amp

Eaton

  • $734.07 (Each)
  • $734.07 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GD2020
Manufacturer
Eaton
Manufacturer's Part Number
GD2020
Description
GD 2 Pole Breaker, 20 Amp
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 20A, 480 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 14 Kaic At 480 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679118108 / 00786679118108
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$734.07 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
GD2020 - Small Image
 
GD2020 - Large Image
 
GD2020 - Large Image
 
GD2020 - Large Image
Attachments
 
 
GD2020 - Specification Sheet
Other Links
 
 
GD2020 - Other
 
GD2020 - Other
 
GD2020 - Other
 
GD2020 - Other
 
GD2020 - Other
Brochures
 
 
GD2020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Poles
Two-pole
Voltage Rating
480 Vac, 125/250 Vdc
Descriptions
Description
GD 2 POLE BREAKER, 20 AMP
Extra Long Description
ETN GD2020 GD 2 POLE BREAKER, 20 AM
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 20A, 480 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480 Vac, 50/60 Hz
Product Type
GD 2 Pole Breaker, 20 Amp, Single Packed
Additional Information
Dimensions
2.6300 IN X 2.0000 IN X 4.8800 IN
Frame
G
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GD2020
GTIN
00786679118108
UPC
786679118108
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
1.37
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat