GFEP230 - Type BR 30 Ma GFI BRKR 30A/2 Pole 120/240V 10K

Eaton

  • $1091.40 (Each)
  • $1,091.40 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFEP230
Manufacturer
Eaton
Manufacturer's Part Number
GFEP230
Description
Type BR 30 Ma GFI BRKR 30A/2 Pole 120/240V 10K
Eaton BR Gfci Circuit Breaker, Industrial Ground Fault Thermal-Magnetic Equipment Protector, 30 A, 10 Kaic, Two-Pole, 120/240 V, Gfep, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
- In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Equipment Protection Epd Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676382557 / 00786676382557
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,091.40 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
GFEP230 - Specification Sheet
Images
 
 
GFEP230 - Small Image
 
GFEP230 - Large Image
 
GFEP230 - Large Image
 
GFEP230 - Large Image
Other Links
 
 
GFEP230 - Other
 
GFEP230 - Other
 
GFEP230 - Other
Brochures
 
 
GFEP230 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
2
Voltage Rating
120/240 V
Descriptions
Description
TYPE BR 30 MA GFI BRKR 30A/2 POLE 120/240V 10K
Extra Long Description
ETN GFEP230 BR 30 mA GFI 30A/2 Pole
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR GFCI circuit breaker,Industrial ground fault thermal-magnetic equipment protector,30 A,10 kAIC,Two-pole,120/240 V,GFEP,Common,#14-4 AWG,Ground fault circuit interrupter,GFI
Product Type
BR 30 Ma GFI 30A/2 Pole 120/240V 10K
Additional Information
Dimensions
6.2500 IN X 2.2500 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFEP230
GTIN
00786676382557
UPC
786676382557
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat