HFD2100 - Type HFD 2 Pole 100A Trip 600V Class 65KA At 480V

Eaton

  • $1710.21 (Each)
  • $1,710.21 (Each)
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
HFD2100
Manufacturer
Eaton
Manufacturer's Part Number
HFD2100
Description
Type HFD 2 Pole 100A Trip 600V Class 65KA At 480V
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 100 A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175460 / 00786679175460
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,710.21 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Attachments
 
 
HFD2100 - Specification Sheet
Images
 
 
HFD2100 - Small Image
 
HFD2100 - Large Image
 
HFD2100 - Large Image
 
HFD2100 - Large Image
 
HFD2100 - Video
Other Links
 
 
HFD2100 - Other
 
HFD2100 - Other
 
HFD2100 - Other
 
HFD2100 - Other
 
HFD2100 - Other
Brochures
 
 
HFD2100 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0