KPRL4X35 - 1200AMP Connertor Kit

Eaton

  • $7032.48 (Each)
  • $7,032.48 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KPRL4X35
Manufacturer
Eaton
Manufacturer's Part Number
KPRL4X35
Description
1200AMP Connertor Kit
Eaton, Panelboard Connector Kit, Covers, Copper Connectors, Mounting Brackets, Hardware and Instructions
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689242633 / 00786689242633
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,032.48 (Each)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
1
Resources
Images
 
 
KPRL4X35 - Small Image
 
KPRL4X35 - Large Image
 
KPRL4X35 - Video
Attachments
 
 
KPRL4X35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1200AMP CONNERTOR KIT
Extra Long Description
ETN KPRL4X35 PRL4X Con Kit Sgl Mt 1
Features
Eaton's Pow-R-Line 4B distribution panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 600 Vac, 600 Vdc and 1200 A applications.
Long Description
Eaton, panelboard connector kit, covers, copper connectors, mounting brackets, hardware and instructions
Product Type
PRL4X Con Kit SGL MT 1200A 3P 3PH PD5 BK
Special Features
Copper connectors, mounting brackets, covers, hardware and instructions
Additional Information
Dimensions
24.0000 IN X 8.0000 IN X 6.0000 IN
Media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
KPRL4X35
GTIN
00786689242633
UPC
786689242633
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Arlington Branch
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat