PDG3X3TA630 - PDG3-600A Al Term, 600A, (2) 2-500, 3P Breaker

Eaton

  • $156.73 (Each)
  • $156.73 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG3X3TA630
Manufacturer
Eaton
Manufacturer's Part Number
PDG3X3TA630
Description
PDG3-600A Al Term, 600A, (2) 2-500, 3P Breaker
Eaton Power Defense Molded Case Circuit Breaker Accessory Terminal, Terminal, 600 A, Three-Pole, (2) #2 Awg-500 Kcmil Cu/Al, PD3 Global, Power Defense, 600 V, Power Defense, Tunnel Terminal, Two-Wire, Aluminum, Frame 3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679586266 / 00786679586266
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.73 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PDG3X3TA630 - Small Image
 
PDG3X3TA630 - Large Image
 
PDG3X3TA630 - Large Image
 
PDG3X3TA630 - Large Image
 
PDG3X3TA630 - Large Image
Other Links
 
 
PDG3X3TA630 - Other
 
PDG3X3TA630 - Other
 
PDG3X3TA630 - Other
 
PDG3X3TA630 - Other
 
PDG3X3TA630 - Other
 
PDG3X3TA630 - Other
 
PDG3X3TA630 - Other
Attachments
 
 
PDG3X3TA630 - Specification Sheet
360 Images
 
 
PDG3X3TA630 - 360 Image
Brochures
 
 
PDG3X3TA630 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
600 A
Poles
3
Descriptions
Description
PDG3-600A AL TERM, 600A, (2) 2-500, 3P BREAKER
Extra Long Description
ETN PDG3X3TA630 PDG3-600A AL TERM,
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker accessory terminal, Terminal, 600 A, Three-pole, (2) #2 AWG-500 kcmil Cu/Al, PD3 Global, Power Defense, 600 V, Power Defense, Tunnel terminal, Two-wire, Aluminum, Frame 3
Product Type
PDG3-600A Al Term, 600A, (2) 2-500, 3P
Additional Information
Dimensions
8.4000 IN X 4.5000 IN X 4.2000 IN
Frame
3
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG3X3TA630
GTIN
00786679586266
UPC
786679586266
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Accessory
Packaging
Weight per each
1.54
Carton
1
Uses, Certifications, and Standards
Application
Vehicles: Vocational - Vehicle: Vocational - OtherAviationVehicles: On-RoadStationary Mach Equip In Factory - RoboticsUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
Standard
IEC 60947-2,CSA,UL 489,CCC Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat