QB2020EP - QB Gfep, 30MA, 2P, 20A, 10K Aic

Eaton

  • $405.52 (Each)
  • $405.52 (Each)

In-Stock: 102 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QB2020EP
Manufacturer
Eaton
Manufacturer's Part Number
QB2020EP
Description
QB Gfep, 30MA, 2P, 20A, 10K Aic
Eaton QB Gfep Circuit Breaker, Ground Fault Equipment Protection Circuit Breakers, 20 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Equipment Protection
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689996246 / 00786689996246
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$405.52 (Each)
Carton
$405.52 (Each)
Stock Availability
Nashville RDC
0 (Find nearest stock)
All Stores
102
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
QB GFEP, 30MA, 2P, 20A, 10K AIC
Extra Long Description
ETN QB2020EP QB GFEP, 30MA, 2P, 20A
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
EATON QB GFEP CIRCUIT BREAKER, GROUND FAULT EQUIPMENT PROTECTION CIRCUIT BREAKERS, 20 A, 10 KAIC, TWO-POLE, 120/240 V, GFTCB, COMMON, #14-4 AWG, GROUND FAULT EQUIPMENT PROTECTION
Product Type
QB Gfep, 30MA, 2P, 20A, 10KAIC, 120/240V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QB2020EP
GTIN
00786689996246
UPC
786689996246
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 102

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
100 View Store
DFW RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat