S20N11S10N - 10KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $1275.20 (Each)
  • $1,275.20 (Each)

In-Stock: 0 available locally (Stillwater, OK) (change location)
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
S20N11S10N
Manufacturer
Eaton
Manufacturer's Part Number
S20N11S10N
Description
10KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 10 K Va Va Rating, Encapsulated Transformer, 10.52 In Overall Length, 13.38 In Overall Width, 19 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 189 LB
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680102998 / 00786680102998
Weight per unit
193 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,275.20 (Each)
Stock Availability
Stillwater
0 (Find nearest stock)
Tulsa
5
All Stores
140
Resources
Images
 
 
S20N11S10N - Small Image
 
S20N11S10N - Large Image
 
S20N11S10N - Large Image
 
S20N11S10N - Large Image
 
S20N11S10N - Large Image
Specifications Sheets
 
 
S20N11S10N - Specification Sheet
Attachments
 
 
S20N11S10N - Specification Sheet
Brochures
 
 
S20N11S10N - Brochure
Tech Bulletins
 
 
S20N11S10N - Tech Bulletin
Other Links
 
 
S20N11S10N - Other
 
S20N11S10N - Other
 
S20N11S10N - Other
 
S20N11S10N - Other
 
S20N11S10N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Dimensions and Weight
Overall Length
10.52 in
Descriptions
Product Type
Dry Type Transformer
Long Description
Dry Type Transformer, 240 x 480 V, 120/240 V, 10 K VA VA Rating, Encapsulated Transformer, 10.52 in Overall Length, 13.38 in Overall Width, 19 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 189 lb
Features
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures.
Short Description
Dry Type Transformer, Primary Voltage240 x 480 V, 10 K VA, 60 Hz, NEMA 3R
Description
10KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
extra long description
ETN S20N11S10N 10KVA Type EP XFMR 1
Additional Information
Overall Width
13.38 in
Overall Height
19 in
Enclosure Type
Nema 3R
Temperature Rise Rating
115 °C
Standards Met
Ul Listed
package quantity
1 CA
Primary Voltage
240 x 480 V
Secondary Voltage
120/240 V
VA Rating
10 K VA
Transformer Type
Encapsulated Transformer
kva rating
10
dimensions
10.5200 IN X 13.3800 IN X 19.0000 IN
design
EP
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
S20N11S10N
GTIN
00786680102998
UPC
786680102998
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight
189 lb
Weight per each
193
Carton
1
Uses, Certifications, and Standards
Application
General-Purpose
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat