SCAF15 - System Combination Afci Kit 15A White

Eaton

  • $113.15 (Each)
  • $113.15 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCAF15
Manufacturer
Eaton
Manufacturer's Part Number
SCAF15
Description
System Combination Afci Kit 15A White
Eaton Afci Kit, System Combination Afci Kit, White Color, 15 A
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Miscellaneous Material
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
786689042400 / 00786689042400
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.15 (Each)
Resources
Images
 
 
SCAF15 - Small Image
 
SCAF15 - Large Image
Brochures
 
 
SCAF15 - Brochure
Other Links
 
 
SCAF15 - Other
Attachments
 
 
SCAF15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15 A
Descriptions
Description
SYSTEM COMBINATION AFCI KIT 15A WHITE
Product Type
System Combination Afci Kit
extra long description
ETN SCAF15 System combination AFCI
Features
ES-RWDD-AFCI kit
Long Description
Eaton AFCI kit, System combination AFCI kit, White color, 15 A
Special Features
White color
Additional Information
dimensions
7.5000 IN X 8.5000 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
SCAF15
Brand
Eaton
GTIN
00786689042400
UPC
786689042400
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat