SNT120CPK - Series G 110-240 Vac Shunt Trip

Eaton

  • $1132.41 (Each)
  • $1,132.41 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SNT120CPK
Manufacturer
Eaton
Manufacturer's Part Number
SNT120CPK
Description
Series G 110-240 Vac Shunt Trip
Eaton Molded Case Circuit Breaker Accessory Shunt Trip, Shunt Trip, 120 V, Frame J-K, Series G
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685625881 / 00786685625881
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,132.41 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Attachments
 
 
SNT120CPK - Specification Sheet
Images
 
 
SNT120CPK - Small Image
 
SNT120CPK - Large Image
Brochures
 
 
SNT120CPK - Brochure
Other Links
 
 
SNT120CPK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Descriptions
Description
SERIES G 110-240 VAC SHUNT TRIP
Extra Long Description
ETN SNT120CPK SERIES G 110-240 VAC
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory shunt trip, Shunt trip, 120 V, Frame J-K, Series G
Product Type
Series G 110-240 Vac Shunt Trip
Additional Information
Dimensions
3.0000 IN X 0.2100 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SNT120CPK
GTIN
00786685625881
UPC
786685625881
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
1 View Store

A-L

Location Stock Available
Hot Springs
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat