V48M22T3016 - 30KVA XFMR 3PH 480V Delta-240V Delta W/120V LTG Ta

Eaton

  • $2545.34 (Each)
  • $2,545.34 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V48M22T3016
Manufacturer
Eaton
Manufacturer's Part Number
V48M22T3016
Description
30KVA XFMR 3PH 480V Delta-240V Delta W/120V LTG Ta
Eaton General Purpose Ventilated Transformer, Fungus PR, Al WNDNGS, Doe 2016, Nema 2, FR940, 220°C, 30 Kva, FL/Wall MT Uprt, 3-PH, PV: 480V Delta, SV: 240V Delta W/120V Midtap, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 30 Kva, WS58, 280B
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680175657 / 00786680175657
Weight per unit
400 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,545.34 (Each)
Stock Availability
Pine Bluff
0
Little Rock
0
All Stores
0
Resources
Images
 
 
V48M22T3016 - Small Image
 
V48M22T3016 - Large Image
 
V48M22T3016 - Video
Brochures
 
 
V48M22T3016 - Brochure
Other Links
 
 
V48M22T3016 - Other
Attachments
 
 
V48M22T3016 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Phases
3
Descriptions
Description
30KVA XFMR 3PH 480V DELTA-240V DELTA W/120V LTG TA
Extra Long Description
ETN V48M22T3016 30KVA XFMR 3PH 480V
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Long Description
Eaton General purpose ventilated transformer, Fungus pr, AL wndngs, DOE 2016, NEMA 2, FR940, 220°C, 30 kVA, Fl/wall mt uprt, 3-ph, PV: 480V delta, SV: 240V delta w/120V midtap, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 30 kVA, WS58, 280B
Product Type
30KVA XFMR 3PH 480V D-240V D W/120V-LT
Special Features
Fungus-resistent varnished core and coil
Additional Information
Dimensions
21.1300 IN X 24.8800 IN X 36.8800 IN
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Insulation Class
220 °C
Kva Rating
30
Media
Yes
Tap Size
2 at +2.5%, 4 at -2.5%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M22T3016
GTIN
00786680175657
UPC
786680175657
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
400
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
Floor or wall, upright only
Standard
UL Listed,DOE2016 Efficient
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat